Check Availability
  • PANDUIT 

    Grounding Strip Kit, Copper

  • Item # 21WJ12
  • Mfr. Model # RGRB19CN
Grounding Strip Kit, Copper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PANDUIT® grounding busbar kit for cage nut rail fasteners provides the common grounding point within the cabinet. Can be positioned anywhere on the rack or cabinet. Optimized for installation on 19" racks or cabinets. Preassembled with 20 mounting screws for easy installation. Kit includes grounding busbar, 20 holes, 20 hex head screws, 2 cage nut bonding studs, and 4 bonding nuts.
Show More Close
 

Technical Specifications

Item # 21WJ12
Mfr. Model # RGRB19CN
UNSPSC #39121613
Shipping Weight 1.55 lbs
Country of Origin USA *
Item - Grounding Connector Grounding Strip Kit
Ground Wire Included No
Material - Grounding Connector Tin-Plated Copper
Grounding Bar Length 19"
Grounding Bar Width 1"
Grounding Bar Thickness 3/16"
Grounding Bar Holes and Size (20) #12-24
Description/Special Features Mounting Holes 5/8" Hole Spacing
Standards TIA-942 / TIA-607-C
Includes (20) #12-24 x 1/2" Hex Head Screws Installed, (2) Cage Nut Bonding Studs, (4) #12-24 Bonding Nuts
* This product's country of origin is subject to change

Compliance and Restrictions