Check Availability
  • PANDUIT 

    Fork Terminal, Bare Bare, Brazed Seam, 16 to 14 AWG, 100 PK

  • Item # 39AY99
  • Mfr. Model # P14-10F-C
Fork Terminal, Bare Bare, Brazed Seam, 16 to 14 AWG, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This terminal features a fork design for fast and easy installation, without the need to remove fasteners. It also features internal barrel serrations to help ensure good wire contact and maximum tensile strength.
Show More Close
 

Technical Specifications

Item # 39AY99
Mfr. Model # P14-10F-C
UNSPSC #39121432
Catalog Page 378
Shipping Weight 0.23 lbs
Country of Origin Mexico *
Item Fork Terminal
Terminal Type Standard
Connection Type Crimp
Insulation Type Bare
Insulation Color Bare
Wire Range 16 to 14 AWG
Stud Size #10
Seam Brazed
Overall Length 0.710"
Max. Voltage 2000V
Max. Temp. 302 Degrees F
Connection Material Copper
Tongue Width - Wire Connector 0.34"
Standards UL Listed, CSA Certified
Features Fork Design Provides for Fast and Easy Installation, Without The Need to Remove Fastener, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Barrel of Terminal Internally Beveled to Provide
* This product's country of origin is subject to change

Compliance and Restrictions