Check Availability
  • PANDUIT 

    Embossing Tape, 304 Stainless Steel, 0.005", Max. Lines of Text 1, 10 PK

  • Item # 30PR60
  • Mfr. Model # METS4-X
Embossing Tape, 304 Stainless Steel, 0.005", Max. Lines of Text 1, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

New multi-functional cutting die design creates embossed marker plates with raised cable tie slot in one step instead of three, for faster installation. Lightweight, compact and portable, allows user to create custom length identification on demand at remote job sites.
Show More Close
 

Technical Specifications

Item # 30PR60
Mfr. Model # METS4-X
UNSPSC #44102407
Shipping Weight 1.863 lbs
Country of Origin USA *
Item Embossing Tape
Material 304 Stainless Steel
Color Natural
Max. Lines of Text 1
Character Size 3/16"
Height 21 ft.
Width 1/2"
Thickness 0.005"
For Use With Embossing Tool
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms