Check Availability
  • PANDUIT 

    Dual Side Horizontal Ring Manager

  • Item # 5ZWJ4
  • Mfr. Model # CMPH1
Dual Side Horizontal Ring Manager
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help provide protection, management, and organization to data centers and telecommunication rooms with this dual side, horizontal ring manager.
Show More Close
 

Technical Specifications

Item # 5ZWJ4
Mfr. Model # CMPH1
UNSPSC #24102001
Catalog Page 354
Shipping Weight 1.63 lbs
Country of Origin USA *
Item Dual Side Horizontal Ring Manager
Includes Mounting Hardware
Material of Construction Steel, ABS
Rack Units 1
Finish Black
Height (In.) 1.7
Width (In.) 19.0
Depth (In.) 8.6
Color Black
* This product's country of origin is subject to change

Welcome Sign In