Check Availability
  • PANDUIT 

    Dual Side Horizontal Finger Manager

  • Item # 5ZWJ2
  • Mfr. Model # WMPSE
Dual Side Horizontal Finger Manager
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help provide protection, management, and organization to data centers and telecommunication rooms with this dual side finger manager.
Show More Close
 

Technical Specifications

Item # 5ZWJ2
Mfr. Model # WMPSE
UNSPSC #24102001
Catalog Page 348
Shipping Weight 1.89 lbs
Country of Origin USA *
Item Dual Side Horizontal Finger Manager
Includes Mounting Hardware, Covers
Material of Construction ABS
Rack Units 1
Finish Black
Height (In.) 1.7
Width (In.) 19.0
Depth (In.) 8.9
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions