Check Availability
Blue Female Disconnect, Nylon Insulation Type, 16 to 14 AWG Wire Range
  • PANDUIT 

    Blue Female Disconnect, Nylon Insulation Type, 16 to 14 AWG Wire Range

  • Item # 39AY48
  • Mfr. Model # DNF14-250FIB-M
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Disconnect does not require tools to be inserted or removed from the male tab. The disconnect protects itself from electrical shorts with its insulated design.
Show More Close
 

Technical Specifications

Item # 39AY48
Mfr. Model # DNF14-250FIB-M
UNSPSC #39121409
Catalog Page 377
Shipping Weight 2.6 lbs
Country of Origin Mexico *
Item Female Disconnect
Insulation Full
Insulation Type Nylon
Insulation Color Blue
Wire Range 16 to 14 AWG
Tab Size 0.032" x 0.250"
Barrel Inside Dia. 0.090"
Max. Temp. 221 Degrees F
Max. Voltage 600V
Overall Length 0.840"
Seam Butted
Connection Material Tin-Plated Brass
Standards UL 310, CSA22.2 No. 153, American Bureau of Shipping (ABS), RoHS Compliant
Connection Type Crimp

* This product's country of origin is subject to change

Compliance and Restrictions