Check Availability
  • PANDUIT 

    Blue Female Disconnect, Nylon Insulation Type, 16 to 14 AWG Wire Range

  • Item # 39AY45
  • Mfr. Model # DNF14-250-C
Blue Female Disconnect, Nylon Insulation Type, 16 to 14 AWG Wire Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications.
Show More Close
 

Technical Specifications

Item # 39AY45
Mfr. Model # DNF14-250-C
UNSPSC #39121409
Catalog Page 377
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Item Female Disconnect
Insulation Partial
Insulation Type Nylon
Insulation Color Blue
Wire Range 16 to 14 AWG
Tab Size 0.032" x 0.250"
Barrel Inside Dia. 0.101"
Max. Temp. 194 Degrees F
Max. Voltage 300V
Overall Length 0.830"
Seam Sleeved Barrel
Connection Material Tin-Plated Brass
Standards UL 310, CSA22.2 No. 153, American Bureau of Shipping (ABS), RoHS Compliant
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions