Check Availability
  • PANDUIT 

    Bare Female Disconnect, Bare Insulation Type, 16 to 14 AWG Wire Range

  • Item # 39AY35
  • Mfr. Model # D14-250-C
Bare Female Disconnect, Bare Insulation Type, 16 to 14 AWG Wire Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disconnect does not require tools to be inserted or removed from the male tab. The disconnect protects itself from electrical shorts with its insulated design. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection.
Show More Close
 

Technical Specifications

Item # 39AY35
Mfr. Model # D14-250-C
UNSPSC #39121409
Catalog Page 377
Shipping Weight 0.27 lbs
Country of Origin Mexico *
Item Female Disconnect
Insulation None
Insulation Type Bare
Insulation Color Bare
Wire Range 16 to 14 AWG
Tab Size 0.032" x 0.250"
Barrel Inside Dia. 0.085"
Max. Temp. 302 Degrees F
Max. Voltage 2000V
Overall Length 0.660"
Seam Sleeved Barrel
Connection Material Tin-Plated Brass
Standards UL 310 Recognized, CSA22.2 No. 153, RoHS Compliant
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions