Check Availability
Steel Auxiliary Cable Bracket, Ground Wire Included: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PANDUIT® auxiliary cable bracket helps bond ladder rack, wire basket, and Wyr-Grid® system sections together without drilling holes. Bracket supports grounding conductors in the telecommunications room, allows separation of grounding conductors from other cables. Holds up to 4 conductors in sizes up to 750kcmil. Its paint piercing teeth provide electrical continuity between cable pathway sections while minimizing debris.
UL Listed. CSA Approved.
Show More Close
 

Technical Specifications

Item # 21WJ15
Mfr. Model # GACB-1
UNSPSC #39121613
Shipping Weight 0.666 lbs
Country of Origin USA *
Item - Grounding Connector Auxiliary Cable Bracket
Ground Wire Included No
Material - Grounding Connector Steel
Grounding Bar Length No Bar
Grounding Bar Width No Bar
Grounding Bar Thickness No Bar
Grounding Bar Holes and Size No Bar
Standards TIA-942 / TIA-607-C
Includes Cable Bracket, Mounting Screw
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In