Check Availability
  • PANDUIT 

    6.20"L x 0.17"W Standard Indoor Cable Tie, Natural; Tensile Strength: 40 lb.

  • Item # 1LEW4
  • Mfr. Model # SG150I-C
6.20"L x 0.17"W Standard Indoor Cable Tie, Natural; Tensile Strength: 40 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These nylon cable ties are designed to withstand rough installation practices that occur in MRO and construction projects. They also help to provide superior bundle tightness, excellent tensile strength, and flexibility.
Show More Close
 

Technical Specifications

Item # 1LEW4
Mfr. Model # SG150I-C
UNSPSC #39121703
Catalog Page 410
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Cable Tie
Length - Cable Tie 6.20"
Approximate Length - Cable Tie 6"
Indoor/Outdoor Indoor
Temp. Range -76 Degrees to 185 Degrees F
Locking Style Plastic Pawl
Width - Cable Tie 0.17"
Thickness 0.04"
Tensile Strength - Cable Tie 40 lb.
Max. Bundle Dia. 1.50"
Color - Cable Tie Natural
Material Nylon 6/6
Basic Material - Cable Tie Nylon
UL Type 2
Design - Cable Tie Standard
Tool Code E
Metal Detectable No
Standards UL 62275 (Type 2, 21), CSA, CE, RoHS
Cable Tie Duty Intermediate
* This product's country of origin is subject to change

Welcome Sign In