Check Availability
  • PANDUIT 

    27.60"L x 0.30"W Standard Indoor, Outdoor Cable Tie, Black; Tensile Strength: 120 lb.

  • Item # 21F298
  • Mfr. Model # PLT8LHG-L0
27.60"L x 0.30"W Standard Indoor, Outdoor Cable Tie, Black; Tensile Strength: 120 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These nylon cable ties are designed to withstand weather, UV rays, and rough installation practices that occur in MRO and construction projects. They also help to provide superior bundle tightness, excellent tensile strength, and flexibility.
Show More Close
 

Technical Specifications

Item # 21F298
Mfr. Model # PLT8LHG-L0
UNSPSC #39121703
Catalog Page 402
Shipping Weight 1.2 lbs
Country of Origin Costa Rica *
Item Cable Tie
Length - Cable Tie 27.60"
Approximate Length - Cable Tie 27-1/2"
Indoor/Outdoor Indoor, Outdoor
Temp. Range -76 Degrees to 185 Degrees F
Locking Style Plastic Pawl
Width - Cable Tie 0.30"
Thickness 0.07"
Tensile Strength - Cable Tie 120 lb.
Max. Bundle Dia. 8.00"
Color - Cable Tie Black
Material Nylon 6/6
Basic Material - Cable Tie Nylon
UL Type Not Listed
Design - Cable Tie Standard
Resists Weather, UV
Tool Code F
Metal Detectable No
Standards CE, RoHS
Cable Tie Duty Heavy Duty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms