Check Availability
  • PANDUIT 

    11.40"L x 0.14"W Standard Indoor, Outdoor Cable Tie, Black; Tensile Strength: 40 lb.

  • Item # 21F279
  • Mfr. Model # PLT3IG-C0
11.40"L x 0.14"W Standard Indoor, Outdoor Cable Tie, Black; Tensile Strength: 40 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These cable ties are engineered to withstand temperatures up to 185°F. They feature nylon construction and are recommended for bundling wire, cable, or hose. A curved-tip design also helps to provide faster threading.
Show More Close
 

Technical Specifications

Item # 21F279
Mfr. Model # PLT3IG-C0
UNSPSC #39121703
Catalog Page 402
Shipping Weight 0.35 lbs
Country of Origin Singapore *
Item Cable Tie
Length - Cable Tie 11.40"
Approximate Length - Cable Tie 11"
Indoor/Outdoor Indoor, Outdoor
Temp. Range -76 Degrees to 185 Degrees F
Locking Style Plastic Pawl
Width - Cable Tie 0.14"
Thickness 0.05"
Tensile Strength - Cable Tie 40 lb.
Max. Bundle Dia. 3.00"
Color - Cable Tie Black
Material Nylon 6/6
Basic Material - Cable Tie Nylon
UL Type 2, 21
Design - Cable Tie Standard
Resists Weather, UV
Tool Code E
Metal Detectable No
Standards UL 62275 (Type 2, 21), CSA, CE, RoHS
Cable Tie Duty Intermediate
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms