Check Availability
  • PANAVISE 

    Aluminum Vise Head, V-Grooved Jaw Face, Ribbed Neoprene Jaw Material, 1-7/8" Jaw Width

  • Item # 40N558
  • Mfr. Model # 366
Aluminum Vise Head, V-Grooved Jaw Face, Ribbed Neoprene Jaw Material, 1-7/8" Jaw Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Interchangeable part designed to be used in combinations to create a custom-made vise for your own work station.
Show More Close
 

Technical Specifications

Item # 40N558
Mfr. Model # 366
UNSPSC #27112102
Catalog Page 833
Shipping Weight 1.92 lbs
Country of Origin USA *
Item Vise Head
Type Wide Opening
Features Black Oxide Coating reduces Glare and Promotes Eye Comfort, Jaw pads provide a sure grip and can hold and insulate PC board, Compatible with Mfg. No. 300 Series Bases and 5/8 in. Shaft for Attaching to Base
Jaw Face V-Grooved
Jaw Material Ribbed Neoprene
Jaw Type Ribbed Reversible Neoprene
Jaw Width 1-7/8"
Material Aluminum
Max. Opening 6-1/4"
Number of Mounting Points 0
Overall Height 5-1/8"
Overall Length 11"
Overall Width 1-7/8"
Pipe Capacity 1-1/2"
Rotates 360 Degrees
Swivel Angle 360 Degrees
Throat Depth 2"
* This product's country of origin is subject to change

Compliance and Restrictions