Check Availability
  • PANASONIC 

    Telephone, Curly Cord, 1 Handsets, 1 Line

  • Item # 49AD39
  • Mfr. Model # KX-TS880B
Telephone, Curly Cord, 1 Handsets, 1 Line
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AD39
Mfr. Model # KX-TS880B
UNSPSC #43191509
Shipping Weight 2.2 lbs
Country of Origin Malaysia *
Item Telephone
Type Analog
Color Black
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Desk
Voicemail No
Call Waiting No
Volume Control No
Caller ID No
Requires Phone Line
Includes Handset, Base, Coil Cord, Line Cord
Cord Type Curly Cord
Enclosure Type NEMA 3R
Features (50) Station Phonebook, (10) Number Speed
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.