Check Availability
  • PALMGREN 

    Machine Vise, Jaw W 4 In, Jaw Open 4 In

  • Item # 4KXE6
  • Mfr. Model # 410
Machine Vise, Jaw W 4 In, Jaw Open 4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This milling machine vise is designed for milling and grinding. It holds workpieces between a stationary jaw and a moveable jaw.
Show More Close
 

Technical Specifications

Item # 4KXE6
Mfr. Model # 410
UNSPSC #27112102
Shipping Weight 16.09 lbs
Country of Origin Taiwan *
Item Machine Vise
Jaw Width (In.) 4
Jaw Opening (In.) 4
Throat Depth (In.) 1-3/4
Overall Length (In.) 12-1/8
Overall Height (In.) 3-3/8
Jaw Deflection .0.002" At 4000 lbs
Jaw Plate 0.002"
Bed/Base 0.001"
Features Standard Milling Machine Vise
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In