Check Availability
  • PALMGREN 

    Adjustable Jack Screw

  • Item # 19F410
  • Mfr. Model # 38955
Adjustable Jack Screw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This adjustable jack screw is designed for use in positioning and moving with drill presses, milling machines, grinders, and CNC machines. 2000-lb. capacity
Show More Close
 

Technical Specifications

Item # 19F410
Mfr. Model # 38955
UNSPSC #24101612
Catalog Page 2349
Shipping Weight 1.55 lbs
Country of Origin Taiwan *
Item Adjustable Jack Screw,1.97 In L
Type Machine Jacks
Number of Pieces 1
Capacity 2000 lb.
Material Steel
For Use With Drill Presses, Milling Machines, Grinders, CNC Machines, Planers, Shapers
Application For Positioning And Moving
Includes For Positioning And Moving
Height (In.) 1.69 to 2.40
Length (In.) 1.97
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.