Check Availability
  • PALMETTO PACKING 

    Small 1/4" Packing Tamping Tool

  • Item # 12N763
  • Mfr. Model # Pal-Tamper 1151
Small 1/4" Packing Tamping Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12N763
Mfr. Model # Pal-Tamper 1151
UNSPSC #31181604
Catalog Page 2692
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Packing Tamping Tool
Type Small
Size 1/4"
Overall Length 7-1/2"
For Use With Pumps and Valves
Packing Spaces 3/8", 5/16" and 7/16"
* This product's country of origin is subject to change

Compliance and Restrictions