Check Availability
  • PALMETTO PACKING 

    5 ft. Compression Packing Seal, 5/8Sq, 100% GFO Expanded PTFE with Graphite

  • Item # 4RTP7
  • Mfr. Model # 1389
5 ft. Compression Packing Seal, 5/8Sq, 100% GFO  Expanded PTFE with Graphite
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compression packing seals are calendared and oven-dried, which reduces moisture and compresses the packing. This makes the packing more dense so that fewer adjustments are required. This seal is lubricated to keep the packing from spinning out of the shaft during break-in. It can be cut and formed into individual rings to act as a seal in pumps or valves.
Show More Close
 

Technical Specifications

Item # 4RTP7
Mfr. Model # 1389
UNSPSC #31181604
Catalog Page 2693
Shipping Weight 1.73 lbs
Country of Origin USA *
Item - Packing Seals Compression Packing Seal
Industry - Packing Seals Waste/Water Treatment, Chemical, General Service
For Use In - Packing Seals Pumps
Square (In.) 5/8
Length 5 ft.
Material 100% GFO(TM) Expanded PTFE with Graphite
Lubrication - Packing Seals Yes
Max. Pressure for Pumps (PSI) 300
Max. Pressure for Valves (PSI) NR
Ambient Temp. Range (F) -400 to 550
Max. Temp in Steam (F) NR
Max. Shaft Speed (ft/min) 4300
pH Range 0 to 14
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In