Check Availability
  • PALMETTO PACKING 

    25 ft. Compression Packing Seal, 9/16Sq, Novoloid/Aramid with Graphite

  • Item # 33HM26
  • Mfr. Model # 1030AF
25 ft. Compression Packing Seal, 9/16Sq, Novoloid/Aramid with Graphite
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33HM26
Mfr. Model # 1030AF
UNSPSC #31181604
Shipping Weight 4.925 lbs
Country of Origin USA *
Item - Packing Seals Compression Packing Seal
Industry - Packing Seals Waste/Water Treatment, General Service
For Use In - Packing Seals Pumps, Valves
Square (In.) 9/16
Length 25 ft.
Material Novoloid/Aramid with Graphite
Lubrication - Packing Seals Yes
Max. Pressure for Pumps (PSI) 200
Max. Pressure for Valves (PSI) 1200
Color Black
Ambient Temp. Range (F) -400 to 600
Max. Shaft Speed (ft/min) 2000
pH Range 3 to 11
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms