Check Availability
  • PALMETTO PACKING 

    25 ft. Compression Packing Seal, 9/16Sq, 100% GFO Expanded PTFE with Graphite

  • Item # 33HM11
  • Mfr. Model # 1389
25 ft. Compression Packing Seal, 9/16Sq, 100% GFO  Expanded PTFE with Graphite
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33HM11
Mfr. Model # 1389
UNSPSC #31181604
Shipping Weight 6.905 lbs
Country of Origin USA *
Item - Packing Seals Compression Packing Seal
Industry - Packing Seals Waste/Water Treatment, Chemical, General Service
For Use In - Packing Seals Pumps
Square (In.) 9/16
Length 25 ft.
Material 100% GFO(TM) Expanded PTFE with Graphite
Lubrication - Packing Seals Yes
Max. Pressure for Pumps (PSI) 300
Color Black
Ambient Temp. Range (F) -400 to 550
Max. Shaft Speed (ft/min) 4300
pH Range 0 to 14
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.