Check Availability
  • PALMETTO PACKING 

    10 ft. Compression Packing Seal, 3/4Sq, Flexible Graphite Packing with Inconel Wire

  • Item # 4VLR2
  • Mfr. Model # 5000W
10 ft. Compression Packing Seal, 3/4Sq, Flexible Graphite Packing with Inconel Wire
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This packing seal can be cut and formed into individual rings, to act as seals in pumps or valves.
Show More Close
 

Technical Specifications

Item # 4VLR2
Mfr. Model # 5000W
UNSPSC #31181604
Catalog Page 2691
Shipping Weight 3.7 lbs
Country of Origin China *
Item - Packing Seals Compression Packing Seal
Industry - Packing Seals Power Generation
For Use In - Packing Seals Valves
Square (In.) 3/4
Length 10 ft.
Material Flexible Graphite Packing with Inconel Wire
Lubrication - Packing Seals No
Max. Pressure for Pumps (PSI) NR
Max. Pressure for Valves (PSI) 3500
Color Shiny Gray
Ambient Temp. Range (F) -100 to 650
Max. Temp in Steam (F) 1200
Max. Shaft Speed (ft/min) NR
pH Range 1 to 14
Features Standard for Steam Valve Packing. Can Use At Low Or Zero Leakoff
Application Recommended for Steam Valves
* This product's country of origin is subject to change

Compliance and Restrictions