Check Availability
  • PALMETTO PACKING 

    10 ft. Compression Packing Seal, 1/8Sq, Flexible Graphite Packing with Inconel Wire

  • Item # 4VLH5
  • Mfr. Model # 5010
10 ft. Compression Packing Seal, 1/8Sq, Flexible Graphite Packing with Inconel Wire
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This packing seal can be cut and formed into individual rings, to act as seals in pumps or valves.
Show More Close
 

Technical Specifications

Item # 4VLH5
Mfr. Model # 5010
UNSPSC #31181604
Shipping Weight 0.35 lbs
Country of Origin China *
Item - Packing Seals Compression Packing Seal
Industry - Packing Seals Power Generation
For Use In - Packing Seals Valves
Square (In.) 1/8
Length 10 ft.
Material Flexible Graphite Packing with Inconel Wire
Lubrication - Packing Seals No
Max. Pressure for Pumps (PSI) NR
Max. Pressure for Valves (PSI) 4500
Color Dull Gray
Ambient Temp. Range (F) -100 to 650
Max. Temp in Steam (F) 1200
Max. Shaft Speed (ft/min) NR
pH Range 1 to 14
Features High Pressure Steam Valve Packing with Corrosion Resistant Particles
Application Extreme High Pressure Steam for Petrochemical, Chemical, Power Generation, Valves, Expansion Joints and Gasketing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms