Check Availability
  • PALMETTO PACKING 

    10 ft. Compression Packing Seal, 5/16Sq, Graphite Filament with Graphite

  • Item # 4VLF5
  • Mfr. Model # 1555
  • (1)
10 ft. Compression Packing Seal, 5/16Sq, Graphite Filament with Graphite
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This packing seal can be cut and formed into individual rings, to act as seals in pumps or valves.
Show More Close
 

Technical Specifications

Item # 4VLF5
Mfr. Model # 1555
UNSPSC #31181604
Catalog Page 2693
Shipping Weight 0.75 lbs
Country of Origin USA *
Item - Packing Seals Compression Packing Seal
Industry - Packing Seals Power Generation
For Use In - Packing Seals Pumps, Valves
Square (In.) 5/16
Length 10 ft.
Material Graphite Filament with Graphite
Lubrication - Packing Seals Yes
Max. Pressure for Pumps (PSI) 500
Max. Pressure for Valves (PSI) 3500
Color Dull Gray
Ambient Temp. Range (F) -450 to 800
Max. Temp in Steam (F) 1200
Max. Shaft Speed (ft/min) 4000
pH Range 3 to 14
Features High Temperature Packing with a Special Solid Lubricant That Prevents Wicking
Application Designed for Severe Service Applications like Digestors and Chemical Pumps
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In