Check Availability
  • PALMETTO PACKING 

    10 ft. Compression Packing Seal, 5/16Sq, Novoloid/Aramid with Graphite

  • Item # 4RTW5
  • Mfr. Model # 1030AF
10 ft. Compression Packing Seal, 5/16Sq, Novoloid/Aramid with Graphite
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compression packing seals are calendared and oven-dried, which reduces moisture and compresses the packing. This makes the packing more dense so that fewer adjustments are required. This seal is lubricated to keep the packing from spinning out of the shaft during break-in. It can be cut and formed into individual rings to act as a seal in pumps or valves.
Show More Close
 

Technical Specifications

Item # 4RTW5
Mfr. Model # 1030AF
UNSPSC #31181604
Catalog Page 2691
Shipping Weight 0.75 lbs
Country of Origin USA *
Item - Packing Seals Compression Packing Seal
Industry - Packing Seals Waste/Water Treatment, General Service
For Use In - Packing Seals Pumps, Valves
Square (In.) 5/16
Length 10 ft.
Material Novoloid/Aramid with Graphite
Lubrication - Packing Seals Yes
Max. Pressure for Pumps (PSI) 200
Max. Pressure for Valves (PSI) 1200
Ambient Temp. Range (F) -400 to 600
Max. Temp in Steam (F) NR
Max. Shaft Speed (ft/min) 2000
pH Range 3 to 11
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms