Check Availability
  • PALMETTO PACKING 

    10 ft. Compression Packing Seal, 3/16Sq, Meta-Aramid

  • Item # 4RRX5
  • Mfr. Model # 1371
10 ft. Compression Packing Seal, 3/16Sq, Meta-Aramid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compression packing seals are calendared and oven-dried, which reduces moisture and compresses the packing. This makes the packing more dense so that fewer adjustments are required. This seal is lubricated to keep the packing from spinning out of the shaft during break-in. It can be cut and formed into individual rings to act as a seal in pumps or valves.
Show More Close
 

Technical Specifications

Item # 4RRX5
Mfr. Model # 1371
UNSPSC #31181604
Catalog Page 2691
Shipping Weight 0.5 lbs
Country of Origin USA *
Item - Packing Seals Compression Packing Seal
Industry - Packing Seals Slurry/Mining or Asphalt
For Use In - Packing Seals Pumps
Square (In.) 3/16
Length 10 ft.
Material Meta-Aramid
Lubrication - Packing Seals Yes
Max. Pressure for Pumps (PSI) 500
Max. Pressure for Valves (PSI) NR
External Coating - Packing Seals Silicone Oil
Color White
Ambient Temp. Range (F) -10 to 550
Max. Temp in Steam (F) NR
Max. Shaft Speed (ft/min) 2000
pH Range 1 to 14
Features Aramid Yarn is Strong and Durable. White Packing Reduces Staining and Contamination
Application Used in Abrasive Slurry Applications Requiring a White Packing. Also Used as End Rings
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close