Check Availability
  • PALMER HAMILTON 

    Square Mobile USB Cafe Table, Walnut, Height: 29", Depth: 36"

  • Item # 39CE23
  • Mfr. Model # RELOAD-293636-QQ-SC-KE-KWG-MS
Square Mobile USB Cafe Table, Walnut, Height: 29", Depth: 36" Power Table,36in Lx36in W,Square,Walnut Power Table,36in Lx36in W,Square,Walnut Power Table,36in Lx36in W,Square,Walnut Power Table,36in Lx36in W,Square,Walnut Power Table,36in Lx36in W,Square,Walnut Power Table,36in Lx36in W,Square,Walnut Power Table,36in Lx36in W,Square,Walnut Power Table,36in Lx36in W,Square,Walnut
Qty
  • Web Price
    $2,529.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reliable, re-chargeable USB power sources built right into a mobile table. No longer are you tethered to a cord, have unsightly trip hazards or need to go to the expense of adding outlets to your facility. Wherever you need charging, just simply move the table. A glowing light indicator on the hub signifies whether charging or low battery and time to recharge. Charging time depends on the devices. Approximately 5 hours if charging four Apple tablets, or 8+ hours for phones and other devices. The table top features a "gorilla tough" SmartEdgeâ„¢ that is not only rugged and antimicrobial, but 30% of the material is derived from vegetable oil.
Show More Close
 

Technical Specifications

Item # 39CE23
Mfr. Model # RELOAD-293636-QQ-SC-KE-KWG-MS
UNSPSC #56101519
Shipping Weight 139.0 lbs
Country of Origin USA *
Item Mobile USB Cafe Table
Surface Material Laminate
Shape Square
Width 36"
Depth 36"
Height 29"
Tabletop Color Family Woodgrain
Tabletop Color Walnut
Frame Color Silver
Assembled/Unassembled Unassembled
Frame Material Steel
Edge Type Molded
Edge Color Black
Base Type (4) Tubular Steel Legs
Leg Type L-Shaped
Top Thickness 1-1/8"
Load Rating 100 lb.
Series Re-Load(TM)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms