Check Availability
  • PALMER HAMILTON 

    Square Mobile USB Bistro Table, Maple, Height: 42", Depth: 30"

  • Item # 39CE22
  • Mfr. Model # RELOAD-423030-QQ-SC-KE-KRM-MS
Square Mobile USB Bistro Table, Maple, Height: 42", Depth: 30" Power Table,30in Lx30in W,Square,Maple Power Table,30in Lx30in W,Square,Maple Power Table,30in Lx30in W,Square,Maple Power Table,30in Lx30in W,Square,Maple Power Table,30in Lx30in W,Square,Maple Power Table,30in Lx30in W,Square,Maple
Qty
  • Web Price
    $2,505.99 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reliable, re-chargeable USB power sources built right into a mobile table. No longer are you tethered to a cord, have unsightly trip hazards or need to go to the expense of adding outlets to your facility. Wherever you need charging, just simply move the table. A glowing light indicator on the hub signifies whether charging or low battery and time to recharge. Charging time depends on the devices. Approximately 5 hours if charging four Apple tablets, or 8+ hours for phones and other devices. The table top features a "gorilla tough" SmartEdgeâ„¢ that is not only rugged and antimicrobial, but 30% of the material is derived from vegetable oil.
Show More Close
 

Technical Specifications

Item # 39CE22
Mfr. Model # RELOAD-423030-QQ-SC-KE-KRM-MS
UNSPSC #56101519
Shipping Weight 131.0 lbs
Country of Origin USA *
Item Mobile USB Bistro Table
Surface Material Laminate
Shape Square
Width 30"
Depth 30"
Height 42"
Tabletop Color Family Woodgrain
Tabletop Color Maple
Frame Color Silver
Assembled/Unassembled Unassembled
Frame Material Steel
Edge Type Molded
Edge Color Black
Base Type (4) Tubular Steel Legs
Leg Type L-Shaped
Top Thickness 1-1/8"
Load Rating 100 lb.
Series Re-Load(TM)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms