Check Availability
  • PALMER HAMILTON 

    Round Table Kit, Cherry, Height: 29", 42", Dia.: 30"

  • Item # 39CE21
  • Mfr. Model # STS-20-30RD-EE-KDC-C
Round Table Kit, Cherry, Height: 29", 42", Dia.: 30" Round Table,30in Lx30in W,Round Round Table,30in Lx30in W,Round Round Table,30in Lx30in W,Round Round Table,30in Lx30in W,Round Round Table,30in Lx30in W,Round
Qty
  • Web Price
    $14,151.17 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quickly change your space’s identity with the super light, ultra fast Sync table system. No tools are required to assemble or disassemble. Features include: chrome column and base, and a lightweight UV-resistant tabletop. The 3 Piece system includes a removable base, top and column. The black, rounded Bullnose edge profile is durable and self healing. It features SmartEdge™ technology, of which 65% of the material consists of renewable bio-based resource. SmartEdge™ has antimicrobial additives which include antibacterial and anti-fungal properties.
Show More Close
 

Technical Specifications

Item # 39CE21
Mfr. Model # STS-20-30RD-EE-KDC-C
UNSPSC #56101519
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Table Kit
Surface Material Aluminum
Shape Round
Diameter 30"
Height 29", 42"
Tabletop Color Family Woodgrain
Tabletop Color Cherry
Frame Color Chrome
Assembled/Unassembled Unassembled
Frame Material Aluminum
Edge Type Bullnose
Edge Color Black
Base Type Pedestal
Leg Type Straight
Top Thickness 1-1/4"
Load Rating 100 lb.
Series Sync
Includes 20 Tables Tops, 40 legs, 20 Bases, Cart
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms