Check Availability
  • PALMER HAMILTON 

    Round Table Kit, Maple, Height: 29", 42", Dia.: 30"

  • Item # 39CE13
  • Mfr. Model # STS-20-30RD-EE-KRM-C
Round Table Kit, Maple, Height: 29", 42", Dia.: 30" Table Kit,58in Lx32in W,Rectangle,Maple Table Kit,58in Lx32in W,Rectangle,Maple Table Kit,58in Lx32in W,Rectangle,Maple Table Kit,58in Lx32in W,Rectangle,Maple Table Kit,58in Lx32in W,Rectangle,Maple Table Kit,58in Lx32in W,Rectangle,Maple
Qty
  • Web Price
    $14,151.17 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quickly change your space’s identity with the super light, ultra fast Sync table system. No tools are required to assemble or disassemble. The tabletop features a durable and self healing Bullnose edge profile. Kit features SmartEdge technology, of which 65% of the material consists of renewable bio-based resource. SmartEdge has antimicrobial additives which include antibacterial and anti-fungal properties. The flexible Sync table system allows you to assemble up to 20 standard-height tables, or 20 pub-height tables, or a combination of both. The tabletops, bases, and columns all fit on a heavy-duty cart that not only turns on a dime, but also fits through standard size doors with easy roll, oversized casters. Customize your Sync tabletop with custom graphics or logos.
Show More Close
 

Technical Specifications

Item # 39CE13
Mfr. Model # STS-20-30RD-EE-KRM-C
UNSPSC #56101519
Shipping Weight 803.0 lbs
Country of Origin USA *
Item Table Kit
Surface Material Aluminum
Shape Round
Diameter 30"
Height 29", 42"
Tabletop Color Family Woodgrain
Tabletop Color Maple
Frame Color Black
Assembled/Unassembled Unassembled
Frame Material Aluminum
Edge Type Bullnose
Edge Color Black
Base Type Pedestal
Leg Type Straight
Top Thickness 1-1/4"
Load Rating 100 lb.
Series Sync
Includes 20 Tables Tops, 40 legs, 20 Bases, Cart
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms