Check Availability
  • PALMER HAMILTON 

    Assembled Table Set with Beige Seats; Number of Seats: 4

  • Item # 39EC67
  • Mfr. Model # CHARIOT-42MB-219-EE-KWG-B
Assembled Table Set with Beige Seats; Number of Seats: 4 Table Set,Beige,4 Seats,Assembled
Qty
  • Web Price
    $4,632.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The mobile CHARIOT Go Bench features a no-pinch mechanism that allows you to easily and safely open and close. The mobile booths feature a water resistant fiberglass seat and back that is easy to clean, durable, with an upscale design. Built-in casters allow the whole bench to be wheeled away for easy reconfiguration or storage. The casters are activated by picking up the end of the table allowing it to be easily moved. The tabletop edge features SmartEdgeâ„¢ technology which is durable, self-healing, and 65% of the material consists of renewable bio-based resource. The edge technology prevents liquids from gathering or seeping into the seam between the laminate, and includes antibacterial and anti-fungal properties.
Show More Close
 

Technical Specifications

Item # 39EC67
Mfr. Model # CHARIOT-42MB-219-EE-KWG-B
UNSPSC #48102002
Shipping Weight 139.0 lbs
Country of Origin USA *
Item Table Set
Series Booth System
Assembled/Unassembled Assembled
Number of Seats 4
Number of Benches 2
Tabletop Color Walnut
Seat Color Beige
Back Color Beige
Base Color Black
Booth Height 37"
Booth Width 42"
Booth Depth 22-13/16"
Includes (2) Booths
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms