Check Availability
  • PACKERS KROMER 

    Tool Retractor, 4.4-11Lb

  • Item # 38N821
  • Mfr. Model # 7221-01
Tool Retractor, 4.4-11Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38N821
Mfr. Model # 7221-01
UNSPSC #27112809
Shipping Weight 8.55 lbs
Country of Origin Germany *
Item Tool Retractor
Series 7221
For Tool Weighing 4.40 to 11.00 lb.
Cable Length 9.8 ft.
Ratchet Lock No
Reel Weight 8.58 lb.
Overall Height 10-1/4"
Overall Width 8-3/8"
Overall Depth 2-3/4"
Housing Material Nylon
Cable Material Steel
Lock Mechanism No Lock Mechanism
Tension Adjustment 6mm T Handle
* This product's country of origin is subject to change

Welcome Sign In