Check Availability
  • PACKERS KROMER 

    Tool Balancer,99-132 lbs,6.5 ft,Alum

  • Item # 1ZDH9
  • Mfr. Model # 7241-4
Tool Balancer,99-132 lbs,6.5 ft,Alum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ZDH9
Mfr. Model # 7241-4
UNSPSC #27112404
Shipping Weight 39.12 lbs
Country of Origin Germany *
Item Tool Balancer
Series 7241
For Tool Weighing 99.00 to 132.00 lb.
Cable Length 6.5 ft.
Ratchet Lock No
Reel Weight 39.20 lb.
Overall Height 30"
Overall Width 9-7/8"
Overall Depth 8"
Housing Material Aluminum
Cable Material Lubricated, Anti-Rotation, Steel
Lock Mechanism Recessed Manual
Tension Adjustment Stepless, Clutchless
Features Containerized Steel Spring Cartridge, Quick Change Cable, Safety Detent, Cable Limiter
Includes Locking Safety Hanger, External Cable, Secondary Safety Chain
* This product's country of origin is subject to change

Compliance and Restrictions