Check Availability
  • PACKERS KROMER 

    Tool Balancer, 13.3-22 lbs, 6.5 ft, Nylon

  • Item # 1ZDH3
  • Mfr. Model # 7230-3
Tool Balancer, 13.3-22 lbs, 6.5 ft, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ZDH3
Mfr. Model # 7230-3
UNSPSC #27112404
Shipping Weight 8.14 lbs
Country of Origin Germany *
Item Tool Balancer
Series 7230
For Tool Weighing 13.00 to 22.00 lb.
Cable Length 6.5 ft.
Ratchet Lock No
Reel Weight 8.20 lb.
Overall Height 21"
Overall Width 7"
Overall Depth 5"
Housing Material Nylon
Cable Material Lubricated, Anti-Rotation, Steel
Lock Mechanism Recessed Manual
Tension Adjustment Stepless, Clutchless
Features Containerized Steel Spring Cartridge, Quick Change Cable, Safety Detent
Includes Locking Safety Hanger, External Cable, Secondary Safety Chain
* This product's country of origin is subject to change

Compliance and Restrictions