Check Availability
  • PACKERS KROMER 

    Tool Balancer, .8-2.6 lbs, 4.9 ft, Nylon

  • Item # 1ZDG7
  • Mfr. Model # 7228-1
Tool Balancer, .8-2.6 lbs, 4.9 ft, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ZDG7
Mfr. Model # 7228-1
UNSPSC #27112404
Shipping Weight 3.37 lbs
Country of Origin Germany *
Item Tool Balancer
Series 7228
For Tool Weighing 0.80 to 2.60 lb.
Cable Length 4.9 ft.
Ratchet Lock No
Reel Weight 3.35 lb.
Overall Height 19"
Overall Width 5-1/2"
Overall Depth 3-1/2"
Housing Material Nylon
Cable Material Lubricated, Anti-Rotation, Steel
Lock Mechanism Manual
Tension Adjustment Stepless, Clutchless
Features Containerized Steel Spring Cartridge, Quick Change Cable, Safety Detent
Includes Locking Safety Hanger, External Cable, Secondary Safety Chain
* This product's country of origin is subject to change

Compliance and Restrictions