Check Availability
  • PACKARD 

    1/2 HP Electric Submersible Dewatering Pump with 120VAC Voltage and Discharge NPT 1-1/2", 15 ft. Co

  • Item # 44ZC60
  • Mfr. Model # SD300
1/2 HP Electric Submersible Dewatering Pump with 120VAC Voltage and Discharge NPT  1-1/2", 15 ft. Co
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an innovative design that helps prevent clogging, this PACKARD Site Drainerâ„¢ electric submersible dewatering pump is ideal for use in a variety of applications from flooded construction sites to flooded basements. Model has an automatic shut-off feature that allows pump to use up to 90% less energy than other standard electric submersible dewatering pumps. Handle allows easy transport.
Show More Close
 

Technical Specifications

Item # 44ZC60
Mfr. Model # SD300
UNSPSC #40151531
Catalog Page 2623
Shipping Weight 15.15 lbs
Country of Origin USA *
Item Electric Submersible Dewatering Pump
Pump HP 1/2
Voltage - Pumps 120VAC
Switch Type - Pumps No Switch Included
Cord Length - Pumps 15 ft.
Discharge NPT 1-1/2"
Max. Head - Pumps 30 ft.
Amps - Pumps 5.09
Cord Type 3 Prong Grounded
GPM of Water @ 10 Ft. of Head 57
GPM of Water @ 15 Ft. of Head 47
GPM of Water @ 20 Ft. of Head 35
GPM of Water @ 25 Ft. of Head 20
GPM of Water @ 30 Ft. of Head 5
Thermal Protection No
Input Phase AC 1
Hz 60
Handle Yes
Agency Compliance UL-Certified, CSA Listed
Includes Threaded Plastic Adapter for 3/4" to 2" Connections
Manufacturers Warranty Length 1 yr.
Item - Dewatering Pumps Utility/Dewatering Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms