Check Availability
  • PACKAGING CORPORATION OF AMERICA 

    Corrugated Shelf Bin, 200 lb. Test Rating, White, 4-1/2"H x 18"L x 3"W, 1EA

  • Item # 31AW61
  • Mfr. Model # BWZ 3-18
Corrugated Shelf Bin, 200 lb. Test Rating, White, 4-1/2"H x 18"L x 3"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

B-flute corrugated board shelf bins are sturdy, durable, and easy to assemble. White oyster finish provides neat, clean appearance that can be written on, making labels unnecessary. Fits 12"-, 18"-, and 24"-deep commercial and industrial shelving. Self-locking construction. Shelf bins and dividers are completely recyclable.
• Hopper-style front
• 4-ply handylock lip
• Minimum 30% recycled materials
• Corrugated bin dividers available separately
• Bins shipped flat, in bundle quantity only
Show More Close
 

Technical Specifications

Item # 31AW61
Mfr. Model # BWZ 3-18
UNSPSC #24112003
Shipping Weight 0.18 lbs
Country of Origin USA *
Test Rating 200 lb.
Outside Height 4-1/2"
Outside Length 18"
Outside Width 3"
Max. No. of Bins/36-In. Wide Shelf 12
Max. No. of Bins/48-In. Wide Shelf 16
ESD Conductive No
Color White
Corrugated Bin Item Corrugated Shelf Bin
Material Cardboard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms