Check Availability
  • PACKAGING CORPORATION OF AMERICA 

    Corrugated Shelf Bin, 200 lb. Test Rating, White, 4-3/4"H x 11"L x 16-1/4"W, 1EA

  • Item # 2W254
  • Mfr. Model # 2W254
Corrugated Shelf Bin, 200 lb. Test Rating, White, 4-3/4"H x 11"L x 16-1/4"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Corrugated Shelf Bins
• Hopper-style front 4-ply handylock lip Minimum 30% recycled materials Corrugated bin dividers available separately Bins shipped flat, in bundle quantity only
B-flute corrugated board shelf bins are sturdy, durable, and easy to assemble. White oyster finish provides neat, clean appearance that can be written on, making labels unnecessary. Fits 12"-, 18"-, and 24"-deep commercial and industrial shelving. Self-locking construction. Shelf bins and dividers are completely recyclable.
Show More Close
 

Technical Specifications

Item # 2W254
Mfr. Model # 2W254
UNSPSC #24112003
Shipping Weight 0.5 lbs
Country of Origin USA *
Test Rating 200 lb.
Outside Height 4-3/4"
Outside Length 11"
Outside Width 16-1/4"
Max. No. of Bins/36-In. Wide Shelf 2
Max. No. of Bins/48-In. Wide Shelf 2
ESD Conductive No
Color White
Corrugated Bin Item Corrugated Shelf Bin
Material Cardboard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms