Check Availability
  • PACKAGING CORPORATION OF AMERICA 

    Corrugated Shelf Bin, 200 lb. Test Rating, White, 4-3/4"H x 11"L x 2-1/4"W, 1EA

  • Item # 1W765
  • Mfr. Model # 1W765
Corrugated Shelf Bin, 200 lb. Test Rating, White, 4-3/4"H x 11"L x 2-1/4"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sturdy hopper-front B-flute corrugated board shelf bins are durable and easy to assemble, with a 4-ply lip and self-locking construction. White oyster finish provides neat, clean appearance that can be written on, making labels unnecessary. Fit 12"-deep commercial and industrial shelving. Completely recyclable. Corrugated bin dividers available separately.

• Minimum 30% recycled materials
• Shipped flat
Show More Close
 

Technical Specifications

Item # 1W765
Mfr. Model # 1W765
UNSPSC #24112003
Shipping Weight 0.1 lbs
Country of Origin USA *
Test Rating 200 lb.
Outside Height 4-3/4"
Outside Length 11"
Outside Width 2-1/4"
Max. No. of Bins/36-In. Wide Shelf 15
Max. No. of Bins/48-In. Wide Shelf 20
ESD Conductive No
Color White
Corrugated Bin Item Corrugated Shelf Bin
Material Cardboard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms