Check Availability
  • PACIFIC HANDY CUTTER, INC 

    Yellow,Carbon Steel Utility Knife,6" Overall Length,Number of Blades Included: 1

  • Item # 9CTT9
  • Mfr. Model # RSG-194
Yellow,Carbon Steel Utility Knife,6" Overall Length,Number of Blades Included: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9CTT9
Mfr. Model # RSG-194
UNSPSC #27111503
Catalog Page 808
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Utility Knife
Blade Operation Retractable
Blade Type Utility
Blade Change Slide
Overall Length 6"
Blade Material Carbon Steel
Handle Color Yellow
Handle Material Metal
Number of Blades Included 1
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Width 2-1/2"
Overall Thickness 1/2"
Position 1
Handle Type Ergonomic
Features Locking Nose
Stores No Storage
Application Drywall, Carpet, Linoleum, Hundreds of Other Uses
* This product's country of origin is subject to change

Compliance and Restrictions