Check Availability
  • PACIFIC HANDY CUTTER, INC 

    Stiff Glass Scraper with 1-1/2" Carbon Steel Blade, Metallic

  • Item # 4MUW8
  • Mfr. Model # MS-410
Stiff Glass Scraper with 1-1/2" Carbon Steel Blade, Metallic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MUW8
Mfr. Model # MS-410
UNSPSC #47121812
Shipping Weight 0.05 lbs
Country of Origin USA *
Knife / Scraper Sub-Category Scrapers
Nonsparking Yes
Putty Knife/Scraper Blade Flexibility Stiff
Blade Type Single Edge Razor
Blade Width 1-1/2"
Blade Material Carbon Steel
Handle Material Steel
Item Glass Scraper
Blade Length 8-7/8"
Handle Length 5-1/8"
Handle Design Straight
No. of Edges 1
Color Metallic
Overall Length 14"
Standards Factory Mutual Approved
* This product's country of origin is subject to change

Compliance and Restrictions