Check Availability
  • PACIFIC HANDY CUTTER, INC 

    Self-Retracting 6" Safety Knife, 1 EA

  • Item # 22VA95
  • Mfr. Model # S4SL
Self-Retracting 6" Safety Knife, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22VA95
Mfr. Model # S4SL
UNSPSC #27111503
Shipping Weight 0.13 lbs
Country of Origin China *
Item Safety Knife
Disposable No
Left/Right Hand Left Handed
Metal Detectable No
Blade Operation Self-Retracting
Blade Type Rounded Safety Blade
Blade Change Push Button
Overall Length 6"
Blade Material Carbon Steel
Handle Color Red
Handle Material ABS
Number of Blades Included 1
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Width 1-1/2"
Overall Thickness 1"
Position 5
Handle Type Ergonomic
Features Spring Back, Tape Splitter
Stores (5) Blades
Application Boxes, Cartons
* This product's country of origin is subject to change

Welcome Sign In