Check Availability
  • PACIFIC HANDY CUTTER, INC 

    Self-Retracting 4" Folding Safety Cutter, 12 PK

  • Item # 8GCY1
  • Mfr. Model # PSC-2-100
Self-Retracting 4" Folding Safety Cutter, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This safety blade automatically retracts when folded. It is built with a spring-back design and changeable safety-point blade that helps reduce puncture wounds. Its small size is ideal for desk, pocket, or keychain. Flat sides are perfect for imprinting.
Show More Close
 

Technical Specifications

Item # 8GCY1
Mfr. Model # PSC-2-100
UNSPSC #27111503
Catalog Page 811
Shipping Weight 0.79 lbs
Country of Origin Taiwan *
Item Folding Safety Cutter
Disposable No
Left/Right Hand Right Handed
Metal Detectable No
Blade Operation Self-Retracting
Blade Type Rounded Safety Blade
Blade Change Screw
Overall Length 4"
Blade Material Stainless Steel
Handle Color White
Handle Material Plastic
Number of Blades Included 12
Tether Capable Tether Ready
Overall Width 1-1/4"
Overall Thickness 3/8"
Position 1
Handle Type Curved
Features Bladeless Tape Slitter, Lanyard Hole
Stores No Storage
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions