Check Availability
  • PACIFIC HANDY CUTTER, INC 

    Retractable 6" Safety Knife, 1 EA

  • Item # 4MUY2
  • Mfr. Model # S5R
Retractable 6" Safety Knife, 1 EA Safety Knife,6 in.,Green Safety Knife,6 in.,Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MUY2
Mfr. Model # S5R
UNSPSC #27111503
Catalog Page 811
Shipping Weight 0.12 lbs
Country of Origin China *
Item Safety Knife
Disposable No
Left/Right Hand Right Handed
Metal Detectable No
Blade Operation Retractable
Blade Type Rounded Safety Blade
Blade Change Push Button
Overall Length 6"
Blade Material Carbon Steel
Handle Color Green
Handle Material Plastic
Number of Blades Included 1
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Width 1-1/4"
Overall Thickness 3/4"
Position 4
Handle Type Ergonomic
Features Tape Splitter, (2) Tray Cut and (1)Top Cut Position
Stores (2) Blades
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions