Check Availability
  • PACIFIC HANDY CUTTER, INC 

    Retractable 5-3/4" Safety Knife, 1 EA

  • Item # 4MUX8
  • Mfr. Model # S4R
Retractable 5-3/4" Safety Knife, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MUX8
Mfr. Model # S4R
UNSPSC #27111503
Catalog Page 811
Shipping Weight 0.05 lbs
Country of Origin China *
Item Safety Knife
Disposable No
Left/Right Hand Right Handed
Metal Detectable No
Blade Operation Retractable
Blade Type Rounded Safety Blade
Blade Change Push Button
Overall Length 5-3/4"
Blade Material Carbon Steel
Handle Color Green
Handle Material Plastic
Number of Blades Included 1
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Width 1-1/4"
Overall Thickness 5/8"
Position 3
Handle Type Ergonomic
Features Tape Notch, (2) Tray Cut and (1) Top Cut Positions
Stores (5) Blades
Application Boxes, Cartons
* This product's country of origin is subject to change

Compliance and Restrictions