Check Availability
  • PACIFIC HANDY CUTTER, INC 

    Mixed,Carbon Steel Utility Knife,6" Overall Length,Number of Blades Included: 1

  • Item # 31AD27
  • Mfr. Model # RPK340
Mixed,Carbon Steel Utility Knife,6" Overall Length,Number of Blades Included: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31AD27
Mfr. Model # RPK340
UNSPSC #27111503
Catalog Page 808
Shipping Weight 0.08 lbs
Country of Origin Taiwan *
Item Utility Knife
Blade Operation Retractable
Blade Type Utility
Blade Change Screw
Overall Length 6"
Blade Material Carbon Steel
Handle Color Mixed
Handle Material Plastic
Number of Blades Included 1
Tether Capable Tether Ready
Overall Width 1-1/2"
Overall Thickness 7/8"
Position 1
Handle Type Contoured
Stores No Storage
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions