Check Availability
  • PACIFIC HANDY CUTTER, INC 

    High Visibility Yellow,Carbon Steel Utility Knife,6-1/2" Overall Length,Number of Blades Included: 5

  • Item # 4MUX2
  • Mfr. Model # QBA-375
High Visibility Yellow,Carbon Steel Utility Knife,6-1/2" Overall Length,Number of Blades Included: 5 Autoloading Utility Knife,6-1/2 In.,Ylw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MUX2
Mfr. Model # QBA-375
UNSPSC #27111503
Catalog Page 808
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Item Utility Knife
Blade Operation Retractable
Blade Type Utility
Blade Change Push Button
Overall Length 6-1/2"
Blade Material Carbon Steel
Handle Color High Visibility Yellow
Handle Material Metal/TPR
Number of Blades Included 5
Tether Capable Tether Ready
Overall Width 1-1/2"
Overall Thickness 15/16"
Position 1
Handle Type Ergonomic
Features Auto Loading Design, One Button Blade Change
Stores No Storage
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions