Check Availability
  • PACIFIC HANDY CUTTER, INC 

    Gray,Carbon Steel Utility Knife,6-3/8" Overall Length,Number of Blades Included: 3

  • Item # 31AD26
  • Mfr. Model # SN395
Gray,Carbon Steel Utility Knife,6-3/8" Overall Length,Number of Blades Included: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31AD26
Mfr. Model # SN395
UNSPSC #27111503
Catalog Page 808
Shipping Weight 0.35 lbs
Country of Origin Taiwan *
Item Utility Knife
Blade Operation Retractable
Blade Type Utility
Blade Change Screw
Overall Length 6-3/8"
Blade Material Carbon Steel
Handle Color Gray
Handle Material Metal
Number of Blades Included 3
Tether Capable Tether Ready
Overall Width 1-1/4"
Overall Thickness 3/4"
Position 1
Handle Type Straight
Features Front Loading
Stores (3) Blades
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions