Check Availability
Coiled Clip Lanyard, Elastomer w/Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MUW2
Mfr. Model # CL36
UNSPSC #31163211
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Coiled Clip Lanyard
Type Clear Elastomer w/Nylon String Loop
Overall Length 8 to 53"
For Use With Safety Cutters, Utility Knives
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In