Check Availability
  • PACE 

    Soldering Tip, Removal, 0.070in.

  • Item # 31ZR60
  • Mfr. Model # 1124-0522-P1
Soldering Tip, Removal, 0.070in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31ZR60
Mfr. Model # 1124-0522-P1
UNSPSC #23171525
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Soldering Tip
Type Removal
Size 0.070"
Application SOT 23 Removal
Standards RoHS Compliant
For Use With TD-100
* This product's country of origin is subject to change

Compliance and Restrictions