This item has been discontinued.  For alternate products call 1-800-217-6872.

  • PACE 

    Soldering Tip, Blade Tip, 0.640in.

  • Item # 31ZR54
  • Mfr. Model # 1124-0502-P1
Soldering Tip, Blade Tip, 0.640in.

Technical Specifications

Item # 31ZR54
Mfr. Model # 1124-0502-P1
UNSPSC #23171525
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Soldering Tip
Type Blade Tip
Size 0.640"
Application Soldering
Standards RoHS Compliant
For Use With TD-100
* This product's country of origin is subject to change

Compliance and Restrictions